Zoro Homepage

Carbon Steel Rectangle Bar Grating, 4' L

  • Mfr # J21-M-31X48

  • Zoro # G911931179


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
4 ft
Shape
Rectangular
System of Measurement
Inch
Cross Bar Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21-M-31X48
Zoro #
G911931179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Width
36 in
Overall Height
1 in
Bearing Bar Thickness
3/16 in

Details

Material
Carbon Steel
Item
Carbon Steel Bar Grating
Shape
Rectangular
System of Measurement
Inch
Cross Bar Spacing
4 in
Weight
89 lb
Material Grade
A1011
Top Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Finish
Carbon Steel
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 89 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.