Carbon Steel Rectangle Bar Grating, 4' L
- Mfr # J27-G-31X48
- Zoro # G211955868
product price:Â
$
599.99
/ea
Key Features
Bearing Bar Thickness
3/16 in
Bearing Bar Spacing
15/16 in
Cross Bar Spacing
4 in
Overall Length
4 ft
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J27-G-31X48
- Zoro #
- G211955868
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Bar Grating
- Bearing Bar Spacing
- 15/16 in
- Cross Bar Spacing
- 4 in
- Shape
- Rectangular
- System of Measurement
- Inch
- Material
- Carbon Steel
- Weight
- 107 lb
- Top Surface
- Smooth
- Material Grade
- A1011
- Finish
- Galvanized Steel
- Certifications Included
- No Certificates Included
- Cross Bar Joining Method
- Welded
- Standards
- NAAMM MBG
- Galvanized
- Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Bearing Bar Thickness
- 3/16 in
- Overall Length
- 4 ft
- Overall Width
- 36 in
- Overall Height
- 1 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 15/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 107 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.