Zoro Homepage

Carbon Steel Rectangle Bar Grating, 6' L

  • Mfr # L21-G-21X72

  • Zoro # G411929249


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Material
Carbon Steel
System of Measurement
Inch
Overall Length
6 ft
Weight
113 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L21-G-21X72
Zoro #
G411929249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
24 in
Overall Height
1 1/4 in
Bearing Bar Thickness
3/16 in

Details

Shape
Rectangular
Material
Carbon Steel
System of Measurement
Inch
Item
Carbon Steel Bar Grating
Weight
113 lb
Material Grade
A1011
Cross Bar Spacing
4 in
Bearing Bar Spacing
1 3/16 in
Top Surface
Smooth
Finish
Galvanized Steel
Cross Bar Joining Method
Welded
Galvanized
Galvanized
Standards
NAAMM MBG
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 113 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.