Zoro Homepage

Carbon Steel Rectangle Bar Grating, 8' L

  • Mfr # 8JX21-B-21X96

  • Zoro # G211931190


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 ft
System of Measurement
Inch
Material
Carbon Steel
Shape
Rectangular
Material Grade
A1011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JX21-B-21X96
Zoro #
G211931190
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
24 in
Overall Height
1 in
Bearing Bar Thickness
1/8 in

Details

System of Measurement
Inch
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Shape
Rectangular
Material Grade
A1011
Cross Bar Spacing
4 in
Top Surface
Serrated
Bearing Bar Spacing
1 3/16 in
Weight
82 lb
Finish
Black Painted Steel
Certifications Included
No Certificates Included
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Galvanized
Not Galvanized

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 82 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.