Carbon Steel Rectangle Bar Grating, 8' L
Mfr # J21-G-31X96
Zoro # G311931182
product price: $652.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
System of Measurement
Inch
Shape
Rectangular
Material
Carbon Steel
Overall Length
8 ft
Top Surface
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J21-G-31X96
Zoro #
G311931182
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Width
36 in
Bearing Bar Thickness
3/16 in
Overall Height
1 in
Details
Item
Carbon Steel Bar Grating
System of Measurement
Inch
Shape
Rectangular
Material
Carbon Steel
Top Surface
Smooth
Material Grade
A1011
Cross Bar Spacing
4 in
Weight
178 lb
Bearing Bar Spacing
1 3/16 in
Finish
Galvanized Steel
Standards
NAAMM MBG
Galvanized
Galvanized
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 178 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.