Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Bar Grating, 8' L

  • Mfr # LX21-G-31X96

  • Zoro # G511929088


product price: $800.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Length
8 ft
System of Measurement
Inch
Material
Carbon Steel
Shape
Rectangular
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX21-G-31X96
Zoro #
G511929088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
36 in
Overall Height
1 1/4 in
Bearing Bar Thickness
3/16 in

Details

System of Measurement
Inch
Material
Carbon Steel
Shape
Rectangular
Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Top Surface
Serrated
Material Grade
A1011
Weight
226 lb
Cross Bar Spacing
4 in
Finish
Galvanized Steel
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded
Standards
NAAMM MBG
Galvanized
Galvanized

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 226 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.