Zoro Homepage

Carbon Steel Rectangle Bar Grating, 8' L

  • Mfr # LX21-M-31X96

  • Zoro # G711929079


product price: $678.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
System of Measurement
Inch
Overall Length
8 ft
Shape
Rectangular
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX21-M-31X96
Zoro #
G711929079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
36 in
Bearing Bar Thickness
3/16 in
Overall Height
1 1/4 in

Details

Material
Carbon Steel
System of Measurement
Inch
Shape
Rectangular
Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Weight
217 lb
Top Surface
Serrated
Material Grade
A1011
Finish
Carbon Steel
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded
Standards
NAAMM MBG
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 217 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.