Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 24"

  • Mfr # 22486_12_24

  • Zoro # G006625914


product price: $11.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Opening Size
0.312 in x 1 in
Tensile Strength
58,000 psi
Open Area
60 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_12_24
Zoro #
G006625914
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.312 in x 1 in
Trade Size
1/2 in-#18
Strand Thickness
0.039 in
Overall Thickness
0.039 in
Strand Width
0.097 in
Short Way Diamond Size
0.5 in
Hole Diameter
0.5 in
Overall Width
12 in
Diamond Size
0.5 in x 1.25 in
Overall Length
24 in
Long Way Diamond Size
1.25 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Open Area
60 %
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Yield Strength
48,000 psi
Rockwell Hardness
B84
Mechanical Finish
Mill
Shape
Rectangular
Material Grade
A36
Tolerance Rating
Standard
Appearance
Metallic
System of Measurement
Inch
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Short Way of Opening
0.312 in
Machinability
72 %
Long Way of Opening
1 in
Fabrication
Hot Rolled
Diamond Pattern
Flattened
Weight Per Area
1.34 lb/sq ft
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.039 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.