Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 24"

  • Mfr # 22560_12_24

  • Zoro # G906626165


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
85 %
Strand Thickness
0.09 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22560_12_24
Zoro #
G906626165
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.09 in
Overall Thickness
0.242 in
Trade Size
1 1/2 in-#13
Opening Size
1.188 in x 2.5 in
Strand Width
0.105 in
Diamond Size
1.33 in x 3 in
Long Way Diamond Size
3 in
Overall Width
12 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Overall Length
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
85 %
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Material Grade
A36
Rockwell Hardness
B84
Shape
Rectangular
Fabrication
Hot Rolled
Brinell Hardness
140
Appearance
Metallic
System of Measurement
Inch
Machinability
72 %
Short Way of Opening
1.188 in
Diamond Pattern
Raised
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Long Way of Opening
2.5 in
Weight Per Area
1.2 lb/sq ft
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.242 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.