Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 24"

  • Mfr # 22562_12_24

  • Zoro # G306626208


product price: $11.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Thickness
0.134 in
Strand Width
0.144 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22562_12_24
Zoro #
G306626208
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.134 in
Strand Width
0.144 in
Opening Size
1.125 in x 2.375 in
Trade Size
1 1/2 in-#9
Overall Thickness
0.312 in
Hole Diameter
1.5 in
Overall Width
12 in
Long Way Diamond Size
3 in
Short Way Diamond Size
1.33 in
Diamond Size
1.33 in x 3 in
Overall Length
24 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.312 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.