Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 24"

  • Mfr # 22563_12_24

  • Zoro # G606626168


product price: $22.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Open Area
69 %
Strand Width
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_12_24
Zoro #
G606626168
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.203 in
Strand Thickness
0.194 in
Overall Thickness
0.433 in
Opening Size
1.11 in x 2.313 in
Trade Size
1 1/2 in-#6
Hole Diameter
1.5 in
Overall Width
12 in
Diamond Size
1.33 in x 3 in
Short Way Diamond Size
1.33 in
Overall Length
24 in
Long Way Diamond Size
3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Open Area
69 %
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Brinell Hardness
140
Material Grade
A36
Shape
Rectangular
Short Way of Opening
1.11 in
Appearance
Metallic
System of Measurement
Inch
Diamond Pattern
Raised
Machinability
72 %
Includes Material Certificate
No Certificates Included
Long Way of Opening
2.313 in
Rockwell Hardness
B84
Weight Per Area
5 lb/sq ft
Tolerance Rating
Standard
Fabrication
Hot Rolled
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.433 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.