Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 36"

  • Mfr # 22485_12_36

  • Zoro # G106625982


product price: $33.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.08 in
Strand Thickness
0.04 in
Overall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22485_12_36
Zoro #
G106625982
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.08 in
Strand Thickness
0.04 in
Overall Thickness
0.04 in
Opening Size
0.118 in x 0.715 in
Trade Size
1/4 in-#18
Diamond Size
0.25 in x 1.05 in
Long Way Diamond Size
1.05 in
Hole Diameter
0.25 in
Overall Width
12 in
Short Way Diamond Size
0.25 in
Overall Length
36 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Open Area
35 %
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Shape
Rectangular
Fabrication
Hot Rolled
Short Way of Opening
0.118 in
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Metallic
Diamond Pattern
Flattened
Weight Per Area
2.79 lb/sq ft
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Machinability
72 %
Long Way of Opening
0.715 in
Material Grade
A36
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.04 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.