Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 36"

  • Mfr # 22553_12_36

  • Zoro # G506625964


product price: $18.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Opening Size
0.438 in x 0.938 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22553_12_36
Zoro #
G506625964
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.438 in x 0.938 in
Trade Size
1/2 in-#18
Strand Thickness
0.048 in
Strand Width
0.088 in
Overall Thickness
0.172 in
Long Way Diamond Size
1.2 in
Overall Length
36 in
Hole Diameter
0.5 in
Overall Width
12 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.2 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.172 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.088 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.438 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.