Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 36

  • Mfr # 22553_24_36

  • Zoro # G806625930


product price: $36.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.172 in
Yield Strength
48,000 psi
Strand Width
0.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22553_24_36
Zoro #
G806625930
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.172 in
Strand Width
0.088 in
Strand Thickness
0.048 in
Opening Size
0.438 in x 0.938 in
Trade Size
1/2 in-#18
Long Way Diamond Size
1.2 in
Diamond Size
0.5 in x 1.2 in
Overall Width
24 in
Hole Diameter
0.5 in
Short Way Diamond Size
0.5 in
Overall Length
36 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Open Area
72 %
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Tolerance Rating
Standard
Diamond Pattern
Raised
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Short Way of Opening
0.438 in
Long Way of Opening
0.938 in
Appearance
Metallic
Material Grade
A36
Shape
Rectangular
Fabrication
Hot Rolled
Mechanical Finish
Mill
Brinell Hardness
140
Weight Per Area
4.14 lb/sq ft
Machinability
72 %
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.172 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.088 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.438 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.