Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 36"

  • Mfr # 22562_24_36

  • Zoro # G206626056


product price: $33.79
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Tensile Strength
58,000 psi
Trade Size
1 1/2 in-#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22562_24_36
Zoro #
G206626056
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#9
Overall Thickness
0.312 in
Strand Width
0.144 in
Opening Size
1.125 in x 2.375 in
Strand Thickness
0.134 in
Diamond Size
1.33 in x 3 in
Short Way Diamond Size
1.33 in
Overall Length
36 in
Overall Width
24 in
Long Way Diamond Size
3 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Open Area
76 %
Yield Strength
48,000 psi
Rockwell Hardness
B84
Machinability
72 %
Weight Per Area
7.14 lb/sq ft
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Shape
Rectangular
Tolerance Rating
Standard
Long Way of Opening
2.375 in
System of Measurement
Inch
Mechanical Finish
Mill
Diamond Pattern
Raised
Fabrication
Hot Rolled
Short Way of Opening
1.125 in
Brinell Hardness
140
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.312 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.