Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 36

  • Mfr # 22563_12_36

  • Zoro # G106626132


product price: $34.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
69 %
Thickness Tolerance
+/-0.03 in
Trade Size
1 1/2 in-#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_12_36
Zoro #
G106626132
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#6
Strand Width
0.203 in
Opening Size
1.11 in x 2.313 in
Strand Thickness
0.194 in
Overall Thickness
0.433 in
Hole Diameter
1.5 in
Overall Width
12 in
Short Way Diamond Size
1.33 in
Overall Length
36 in
Diamond Size
1.33 in x 3 in
Long Way Diamond Size
3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
69 %
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Fabrication
Hot Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Material Grade
A36
Machinability
72 %
Weight Per Area
7.5 lb/sq ft
Tolerance Rating
Standard
Appearance
Metallic
Short Way of Opening
1.11 in
Rockwell Hardness
B84
Brinell Hardness
140
Diamond Pattern
Raised
Long Way of Opening
2.313 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.433 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.