Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 36"

  • Mfr # 22563_24_36

  • Zoro # G606626106


product price: $67.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Strand Thickness
0.194 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_24_36
Zoro #
G606626106
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.194 in
Opening Size
1.11 in x 2.313 in
Trade Size
1 1/2 in-#6
Overall Thickness
0.433 in
Strand Width
0.203 in
Long Way Diamond Size
3 in
Overall Length
36 in
Diamond Size
1.33 in x 3 in
Hole Diameter
1.5 in
Overall Width
24 in
Short Way Diamond Size
1.33 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Open Area
69 %
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Long Way of Opening
2.313 in
System of Measurement
Inch
Rockwell Hardness
B84
Appearance
Metallic
Mechanical Finish
Mill
Tolerance Rating
Standard
Fabrication
Hot Rolled
Weight Per Area
15 lb/sq ft
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Diamond Pattern
Raised
Brinell Hardness
140
Material Grade
A36
Machinability
72 %
Short Way of Opening
1.11 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.433 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.