Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22486_12_48

  • Zoro # G506625971


product price: $22.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
60 %
Overall Thickness
0.039 in
Strand Width
0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_12_48
Zoro #
G506625971
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.039 in
Strand Width
0.097 in
Trade Size
1/2 in-#18
Strand Thickness
0.039 in
Opening Size
0.312 in x 1 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.25 in
Overall Length
4 ft
Overall Width
12 in
Long Way Diamond Size
1.25 in
Hole Diameter
0.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
60 %
Standards
ASTM A36
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Diamond Pattern
Flattened
System of Measurement
Inch
Weight Per Area
2.68 lb/sq ft
Material Grade
A36
Shape
Rectangular
Brinell Hardness
140
Long Way of Opening
1 in
Mechanical Finish
Mill
Appearance
Metallic
Rockwell Hardness
B84
Fabrication
Hot Rolled
Machinability
72 %
Short Way of Opening
0.312 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.039 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.