Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22560_24_48

  • Zoro # G206626124


product price: $30.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Opening Size
1.188 in x 2.5 in
Open Area
85 %
Overall Thickness
0.242 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22560_24_48
Zoro #
G206626124
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.188 in x 2.5 in
Overall Thickness
0.242 in
Strand Thickness
0.09 in
Strand Width
0.105 in
Trade Size
1 1/2 in-#13
Long Way Diamond Size
3 in
Diamond Size
1.33 in x 3 in
Hole Diameter
1.5 in
Overall Length
4 ft
Overall Width
24 in
Short Way Diamond Size
1.33 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.242 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.