Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22560_36_48

  • Zoro # G506626169


product price: $45.79
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Trade Size
1 1/2 in-#13
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22560_36_48
Zoro #
G506626169
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#13
Strand Width
0.105 in
Opening Size
1.188 in x 2.5 in
Overall Thickness
0.242 in
Strand Thickness
0.09 in
Overall Length
4 ft
Overall Width
36 in
Long Way Diamond Size
3 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Diamond Size
1.33 in x 3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
Open Area
85 %
Thickness Tolerance
+/-0.03 in
Short Way of Opening
1.188 in
Weight Per Area
7.2 lb/sq ft
Rockwell Hardness
B84
Tolerance Rating
Standard
Fabrication
Hot Rolled
System of Measurement
Inch
Long Way of Opening
2.5 in
Diamond Pattern
Raised
Includes Material Certificate
No Certificates Included
Machinability
72 %
Shape
Rectangular
Appearance
Metallic
Material Grade
A36
Mechanical Finish
Mill
Brinell Hardness
140
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.242 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.