Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22561_36_48

  • Zoro # G106626224


product price: $55.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Standards
ASTM A36
Opening Size
1.188 in x 2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561_36_48
Zoro #
G106626224
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.188 in x 2.5 in
Overall Thickness
0.284 in
Strand Width
0.138 in
Strand Thickness
0.09 in
Trade Size
1 1/2 in-#10
Hole Diameter
1.5 in
Overall Width
36 in
Diamond Size
1.33 in x 3 in
Short Way Diamond Size
1.33 in
Overall Length
4 ft
Long Way Diamond Size
3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Open Area
80 %
Tensile Strength
58,000 psi
Rockwell Hardness
B84
Short Way of Opening
1.188 in
Machinability
72 %
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Diamond Pattern
Raised
Material Grade
A36
System of Measurement
Inch
Weight Per Area
9.36 lb/sq ft
Brinell Hardness
140
Shape
Rectangular
Appearance
Metallic
Long Way of Opening
2.5 in
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.284 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.