Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22563_24_48

  • Zoro # G706626082


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
69 %
Opening Size
1.11 in x 2.313 in
Strand Width
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_24_48
Zoro #
G706626082
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.11 in x 2.313 in
Strand Width
0.203 in
Overall Thickness
0.433 in
Trade Size
1 1/2 in-#6
Strand Thickness
0.194 in
Overall Length
4 ft
Overall Width
24 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Long Way Diamond Size
3 in
Diamond Size
1.33 in x 3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
69 %
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Long Way of Opening
2.313 in
Diamond Pattern
Raised
Brinell Hardness
140
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
Mill
Short Way of Opening
1.11 in
Tolerance Rating
Standard
Material Grade
A36
Fabrication
Hot Rolled
Weight Per Area
20 lb/sq ft
Machinability
72 %
Shape
Rectangular
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.433 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.