Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22563_36_48

  • Zoro # G506626206


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Opening Size
1.11 in x 2.313 in
Standards
ASTM A36
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_36_48
Zoro #
G506626206
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
1.11 in x 2.313 in
Overall Thickness
0.433 in
Strand Width
0.203 in
Strand Thickness
0.194 in
Trade Size
1 1/2 in-#6
Overall Width
36 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Long Way Diamond Size
3 in
Overall Length
4 ft
Diamond Size
1.33 in x 3 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.433 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.