Carbon Steel Rectangular Bar, 12" L, 1" W
Mfr # HF/3751-12
Zoro # G506600459
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Material
Carbon Steel
Thickness
0.375 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF/3751-12
Zoro #
G506600459
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
1 in
Details
Material
Carbon Steel
Item
Carbon Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Yield Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
A36
Shape
Rectangular
Machinability
100 %
Brinell Hardness
126 BHN
Rockwell Hardness
65 HRB
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Overall Length 12 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.