Zoro Homepage

Carbon Steel Rectangular Bar, 12" L, 4" W

  • Mfr # 18F1.75X4-12

  • Zoro # G501840782


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Thickness
1.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F1.75X4-12
Zoro #
G501840782
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width - Carbon Steel
4 in
Length Tolerance
+/-1 in
Thickness (Decimal)
1.75 in
Length - Carbon Steel
1 ft
Width Tolerance
-0.006 in
Overall Width
4 in
Overall Length
12 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1018
Tensile Strength
80,000 psi
Hardness Scale
Rb
Item
Carbon Steel Rectangular Bar
Thickness Tolerance
-0.005 in
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Tolerance Rating
Undersized
Machinability
78 %
Material Grade
1018
Brinell Hardness
70 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Appearance
Unpolished
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Rectangular
Rockwell Hardness
39 HRC
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.75 in, Thickness Tolerance -0.005 in, Overall Length 12 in, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.