Zoro Homepage

Carbon Steel Rectangular Bar, 12" L, 5" W

  • Mfr # 18F.625X5-12

  • Zoro # G801840789


product price: $52.19
/ea

Key Features

Thickness
0.63 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.625X5-12
Zoro #
G801840789
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.63 in
Thickness (Decimal)
0.625 in
Length - Carbon Steel
1 ft
Length Tolerance
+/-1 in
Width - Carbon Steel
5 in
Width Tolerance
-0.008 in
Overall Length
12 in
Overall Width
5 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.63 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.