Zoro Homepage

Carbon Steel Rectangular Bar, 24" L, 2" W

  • Mfr # 12232_24_0

  • Zoro # G602646177


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.625 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Width - Carbon Steel
2 in
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12232_24_0
Zoro #
G602646177
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width - Carbon Steel
2 in
Length Tolerance
+0.375 in
Length - Carbon Steel
2 ft
Thickness (Decimal)
0.625 in
Width Tolerance
+/-0.005 in
Overall Length
24 in
Overall Width
2 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.