Shop ZORO SELECT

Carbon Steel Rectangular Bar, 24" L, 3" W

  • Mfr # 12314_24_0

  • Zoro # G102646394


product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.875 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Width - Carbon Steel
3 in
Thickness Tolerance
+/-0.001 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12314_24_0
Zoro #
G102646394
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Width - Carbon Steel
3 in
Thickness (Decimal)
0.875 in
Length Tolerance
+0.375 in
Width Tolerance
+/-0.005 in
Length - Carbon Steel
2 ft
Overall Width
3 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Thickness Tolerance
+/-0.001 in
Typical Hardness
B71
Machining Finish
Ground
Typical Tensile Strength (PSI)
63800 psi
Tensile Strength
64,000 psi
Item
Carbon Steel Rectangular Bar
Item - Carbon Steel
Rectangular Bar Stock
Metal Fabrication Process
Cold-Rolled
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
53,700 psi
Standards
ASTM A681
Machinability
78 %
Material Grade
1018
Heat Treatable
Heat Treatable
Shape
Rectangular
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
System of Measurement
Inch
Tolerance Rating
Standard
Mechanical Finish
Precision Ground
Appearance
Metallic
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.875 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 3 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews