Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 24" L, 3" W

  • Mfr # 26231_3_24

  • Zoro # G303577404


product price: $19.89
/ea

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Alloy Type - Carbon Steel
1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26231_3_24
Zoro #
G303577404
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Length - Carbon Steel
2 ft
Width - Carbon Steel
3 in
Width Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
24 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Alloy Type - Carbon Steel
1095
Finish - Carbon Steel
Unpolished
Item - Carbon Steel
Sheet Stock
Item
Carbon Steel Rectangular Bar
Standards
ASTM A684
Typical Hardness
48 to 51; 451 to 487
Grade - Carbon Steel
High Carbon Steel
Thickness Tolerance
+/-0.0015 in
Tensile Strength
Not Rated
Metal Fabrication Process
Cold-Rolled
Hardness Scale
BHN; RC
Yield Strength
Not Rated
Brinell Hardness
451
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatment
Tempered
System of Measurement
Inch
Fabrication
Cold Rolled
Shape
Rectangular
Heat Treatable
Heat Treatable
Machinability
42 %
Rockwell Hardness
C48 to 51
Material Grade
1095
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Overall Length 24 in, Overall Width 3 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.