Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 24" L, 6" W

  • Mfr # 12389_24_0

  • Zoro # G102646325


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.25 in
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Metal Fabrication Process
Cold-Rolled
Hardness Scale
Rb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12389_24_0
Zoro #
G102646325
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Thickness (Decimal)
1.25 in
Width - Carbon Steel
6 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.375 in
Length - Carbon Steel
2 ft
Overall Length
24 in
Overall Width
6 in

Details

Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Metal Fabrication Process
Cold-Rolled
Item
Carbon Steel Rectangular Bar
Hardness Scale
Rb
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
53,700 psi
Machining Finish
Ground
Standards
ASTM A681
Alloy Type - Carbon Steel
1018
Tensile Strength
64,000 psi
Yield Strength
54,000 psi
Thickness Tolerance
+/-0.001 in
Finish - Carbon Steel
Unpolished
Typical Hardness
B71
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
63800 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Appearance
Metallic
Tolerance Rating
Standard
Rockwell Hardness
71 HRB
Mechanical Finish
Precision Ground
Brinell Hardness
126 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1018
Machinability
78 %
Shape
Rectangular
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.25 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.