Shop ZORO SELECT

Carbon Steel Rectangular Bar, 24" L, 6" W

  • Mfr # 18F.75X6-24

  • Zoro # G901842607


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18F.75X6-24
Zoro #
G901842607
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Length - Carbon Steel
2 ft
Width Tolerance
-0.008 in
Width - Carbon Steel
6 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
6 in
Wire Rope Length
24 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Thickness Tolerance
-0.003 in
Typical Hardness
70
Item
Carbon Steel Rectangular Bar
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Item - Carbon Steel
Rectangular Bar Stock
Hardness Scale
Rb
Typical Yield Strength (PSI)
54,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Material Grade
1018
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
System of Measurement
Inch
Shape
Rectangular
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Machinability
78 %
Heat Treatable
Heat Treatable
Appearance
Unpolished
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance -0.003 in, Overall Length 24 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.