Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 24" L, 6" W

  • Mfr # 26230_6_24

  • Zoro # G803577027


product price: $33.19
/ea

Key Features

Thickness
0.032 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26230_6_24
Zoro #
G803577027
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Width - Carbon Steel
6 in
Length - Carbon Steel
2 ft
Thickness (Decimal)
0.032 in
Overall Length
24 in
Overall Width
6 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Thickness Tolerance
+/-0.001 in
Yield Strength
Not Rated
Typical Hardness
48 to 51; 451 to 487
Item - Carbon Steel
Sheet Stock
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1095
Hardness Scale
BHN; RC
Item
Carbon Steel Rectangular Bar
Standards
ASTM A684
Metal Fabrication Process
Cold-Rolled
Grade - Carbon Steel
High Carbon Steel
Tensile Strength
Not Rated
Tolerance Rating
Standard
Shape
Rectangular
System of Measurement
Inch
Heat Treatment
Tempered
Rockwell Hardness
C48 to 51
Fabrication
Cold Rolled
Machinability
42 %
Material Grade
1095
Brinell Hardness
451
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.032 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.