Zoro Homepage

Carbon Steel Rectangular Bar, 24" L, 6" W

  • Mfr # hf2x6-24

  • Zoro # G906904058


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-2 in
Tensile Strength
67,000 psi
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf2x6-24
Zoro #
G906904058
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Thickness
2 in
Overall Length
24 in
Overall Width
6 in
Width Tolerance
+/-0.0937 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 2 in, Thickness Tolerance +/-0.0312 in, Overall Length 24 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.