Zoro Homepage

Carbon Steel Rectangular Bar, 36" L, 4" W

  • Mfr # 26229_4_36

  • Zoro # G903577385


product price: $28.69
/ea

Key Features

Thickness
0.025 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26229_4_36
Zoro #
G903577385
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.025 in
Width - Carbon Steel
4 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
3 ft
Overall Length
36 in
Overall Width
4 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Typical Hardness
48 to 51; 451 to 487
Metal Fabrication Process
Cold-Rolled
Finish - Carbon Steel
Unpolished
Hardness Scale
BHN; RC
Grade - Carbon Steel
High Carbon Steel
Tensile Strength
Not Rated
Thickness Tolerance
+0.001 in/-0.0008 in
Item
Carbon Steel Rectangular Bar
Alloy Type - Carbon Steel
1095
Item - Carbon Steel
Sheet Stock
Yield Strength
Not Rated
Standards
ASTM A684
Brinell Hardness
451
Fabrication
Cold Rolled
Shape
Rectangular
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
C48 to 51
Heat Treatment
Tempered
Material Grade
1095
Machinability
42 %
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.025 in, Thickness Tolerance +0.001 in/-0.0008 in, Overall Length 36 in, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.