Zoro Homepage

Carbon Steel Rectangular Bar, 4' L, 6" W

  • Mfr # 19619_48_0

  • Zoro # G307044636


product price: $54.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Width Tolerance
+/-0.008 in
Thickness Tolerance
+/-0.008 in
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19619_48_0
Zoro #
G307044636
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.008 in
Thickness
0.125 in
Overall Length
4 ft
Overall Width
6 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.008 in
Yield Strength
54,000 psi
Tensile Strength
64,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape
Rectangular
Appearance
Metallic
Material Grade
1018
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
126 BHN
Machinability
78 %
Rockwell Hardness
71 HRB
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.008 in, Overall Length 4 ft, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.