Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 5' L, 1" W

  • Mfr # 26237_1_60

  • Zoro # G603577302


product price: $16.79
/ea

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Grade - Carbon Steel
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26237_1_60
Zoro #
G603577302
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
0.05 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
60 in
Width - Carbon Steel
1 in
Overall Width
1 in
Overall Length
5 ft

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Grade - Carbon Steel
High Carbon Steel
Alloy Type - Carbon Steel
1075
Item
Carbon Steel Rectangular Bar
Hardness Scale
BHN; RC
Finish - Carbon Steel
Unpolished
Item - Carbon Steel
Sheet Stock
Tensile Strength
Not Rated
Standards
ASTM A684
Yield Strength
Not Rated
Thickness Tolerance
+/-0.0015 in
Typical Hardness
44 to 47; 409 to 442
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
409 to 442
Fabrication
Cold Rolled
System of Measurement
Inch
Brinell Hardness
409
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Shape
Rectangular
Material Grade
1075
Machinability
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1075, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Overall Length 5 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 409, Rockwell Hardness 409 to 442, Machinability Not Rated, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.