Zoro Homepage

Carbon Steel Rectangular Bar, 5' L, 2" W

  • Mfr # 26230_2_60

  • Zoro # G703577103


product price: $27.59
/ea

Key Features

Thickness
0.032 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Hardness Scale
BHN; RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26230_2_60
Zoro #
G703577103
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Thickness (Decimal)
0.032 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
2 in
Length - Carbon Steel
5 ft
Overall Length
5 ft
Overall Width
2 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.032 in, Thickness Tolerance +/-0.001 in, Overall Length 5 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.