Zoro Homepage

Carbon Steel Rectangular Bar, 5' L, 2" W

  • Mfr # 26233_2_60

  • Zoro # G003577414


product price: $16.89
/ea

Key Features

Thickness
0.01 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Yield Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26233_2_60
Zoro #
G003577414
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.01 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.01 in
Length - Carbon Steel
60 in
Width Tolerance
+/-0.125 in
Width - Carbon Steel
2 in
Overall Width
2 in
Overall Length
5 ft

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1075, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Overall Length 5 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 409, Rockwell Hardness 409 to 442, Machinability Not Rated, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.