Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 5' L, 4" W

  • Mfr # 26237_4_60

  • Zoro # G403577403


product price: $63.89
/ea

Key Features

Thickness
0.05 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26237_4_60
Zoro #
G403577403
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Width Tolerance
+/-0.125 in
Length - Carbon Steel
60 in
Width - Carbon Steel
4 in
Overall Length
5 ft
Overall Width
4 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Item - Carbon Steel
Sheet Stock
Tensile Strength
Not Rated
Metal Fabrication Process
Cold-Rolled
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Rectangular Bar
Standards
ASTM A684
Yield Strength
Not Rated
Typical Hardness
44 to 47; 409 to 442
Thickness Tolerance
+/-0.0015 in
Grade - Carbon Steel
High Carbon Steel
Hardness Scale
BHN; RC
Alloy Type - Carbon Steel
1075
Tolerance Rating
Standard
Shape
Rectangular
Brinell Hardness
409
Fabrication
Cold Rolled
Machinability
Not Rated
System of Measurement
Inch
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1075
Heat Treatable
Heat Treatable
Rockwell Hardness
409 to 442
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1075, Thickness 0.05 in, Thickness Tolerance +/-0.0015 in, Overall Length 5 ft, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 409, Rockwell Hardness 409 to 442, Machinability Not Rated, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.