Zoro Homepage

Carbon Steel Rectangular Bar, 5' L, 5" W

  • Mfr # hf3x5-60

  • Zoro # G806904172


product price: $839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-5 in
Tolerance Rating
Standard
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf3x5-60
Zoro #
G806904172
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-5 in
Thickness
3 in
Overall Length
5 ft
Width Tolerance
+/-0.0937 in
Overall Width
5 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A36
Tolerance Rating
Standard
Fabrication
Hot Rolled
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Material Grade
A36
Machinability
72 %
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Yield Strength
36,000 psi
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Thickness Tolerance
+/-0.05 in
System of Measurement
Inch
Rockwell Hardness
52 HRC
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.188 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 3 in, Thickness Tolerance +/-0.05 in, Overall Length 5 ft, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.