Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # 18F1.5X6-6

  • Zoro # G401841346


product price: $72.59
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Finish - Carbon Steel
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F1.5X6-6
Zoro #
G401841346
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Thickness (Decimal)
1.5 in
Length - Carbon Steel
1/2 ft
Width Tolerance
-0.008 in
Length Tolerance
+0.125 in/0 in
Width - Carbon Steel
6 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Alloy Type - Carbon Steel
1018
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Plate
Typical Yield Strength (PSI)
54,000 psi
Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
80,000 psi
Thickness Tolerance
-0.004 in
Typical Hardness
70
Typical Tensile Strength (PSI)
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Rockwell Hardness
39 HRC
Appearance
Unpolished
Material Grade
1018
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Shape
Plate
System of Measurement
Inch
Brinell Hardness
70 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 1.5 in, Thickness Tolerance -0.004 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 39 HRC, Tensile Strength 80,000 psi, Length Tolerance +0.125 in/0 in, Width Tolerance -0.008 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.