Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # 18f2.25x6-6

  • Zoro # G806904653


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Material Grade
1018
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f2.25x6-6
Zoro #
G806904653
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
6 in
Width Tolerance
0 in/-0.008 in
Thickness
2.25 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Material Grade
1018
Heat Treatment
Case-Hardened
Rockwell Hardness
39 HRC
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Machinability
78 %
Mechanical Finish
Polished
Thickness Tolerance
0 in/-0.008 in
Shape
Plate
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Tensile Strength
80,000 psi
System of Measurement
Inch
Yield Strength
54,000 psi
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Overall Length 6 in, Overall Width 6 in, Thickness 2.25 in, Thickness Tolerance 0 in/-0.008 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 39 HRC, Tensile Strength 80,000 psi, Length Tolerance +/-0.125 in, Width Tolerance 0 in/-0.008 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.