Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # 18F2.5X6-6

  • Zoro # G401841452


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
6 in
Width Tolerance
-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F2.5X6-6
Zoro #
G401841452
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 in
Width - Carbon Steel
6 in
Width Tolerance
-0.008 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
2.5 in
Length - Carbon Steel
1/2 ft
Overall Width
6 in
Overall Length
6 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Item
Carbon Steel Plate
Thickness Tolerance
-0.005 in
Yield Strength
54,000 psi
Finish - Carbon Steel
Unpolished
Alloy Type - Carbon Steel
1018
Typical Tensile Strength (PSI)
Not Rated
Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Typical Yield Strength (PSI)
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Hardness Scale
Rb
Tensile Strength
80,000 psi
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Shape
Plate
Fabrication
Cold Rolled
Appearance
Unpolished
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
Machinability
78 %
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Material Grade
1018
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 2.5 in, Thickness Tolerance -0.005 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 39 HRC, Tensile Strength 80,000 psi, Length Tolerance +0.125 in/0 in, Width Tolerance -0.008 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.