Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # 18F.625X6-6

  • Zoro # G901840948


product price: $31.29
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Hardness Scale
Rb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18F.625X6-6
Zoro #
G901840948
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.63 in
Length - Carbon Steel
1/2 ft
Thickness (Decimal)
0.625 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.008 in
Width - Carbon Steel
6 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Tensile Strength
80,000 psi
Item
Carbon Steel Plate
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Typical Yield Strength (PSI)
54,000 psi
Typical Hardness
70
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Rockwell Hardness
39 HRC
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material Grade
1018
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Shape
Plate
Appearance
Unpolished
Machinability
78 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.63 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 39 HRC, Tensile Strength 80,000 psi, Length Tolerance +0.125 in/0 in, Width Tolerance -0.008 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.