Zoro Homepage

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # hf1.25x6-6

  • Zoro # G906904348


product price: $48.89
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-0.125 in
Material Grade
A36
Machinability
72 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.25x6-6
Zoro #
G906904348
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
6 in
Thickness
1.25 in
Width Tolerance
+/-0.0937 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 52 HRC, Tensile Strength 67,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.0937 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.