Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # hf2x6-6

  • Zoro # G706904098


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-0.125 in
Machinability
72 %
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf2x6-6
Zoro #
G706904098
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
6 in
Thickness
2 in
Overall Width
6 in
Width Tolerance
+/-0.0937 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.0312 in
Mechanical Finish
Mill
Yield Strength
36,000 psi
Fabrication
Hot Rolled
Shape
Plate
Material Grade
A36
Brinell Hardness
120 BHN
Rockwell Hardness
52 HRC
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Tensile Strength
67,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.188 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 2 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 52 HRC, Tensile Strength 67,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.0937 in, Standards ASTM A36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.