Zoro Homepage

Carbon Steel Rectangular Bar, 6" L, 6" W

  • Mfr # HP/375-6X6

  • Zoro # G506600596


product price: $9.99
/ea

Key Features

Material
Carbon Steel
Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/375-6X6
Zoro #
G506600596
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.003 in
Tensile Strength
67,000 psi
Machinability
100 %
Tolerance Rating
Standard
Mechanical Finish
Mill
Yield Strength
45,000 psi
Material Grade
A36
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
65 HRB
Shape
Plate
Brinell Hardness
126 BHN
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 65 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.