Zoro Homepage

Carbon Steel Rod, 1 1/4" OD, 4 ft. L

  • Mfr # CR12L14/1250-48

  • Zoro # G914562110


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
A108, A29, A519, A576
Length Tolerance
+/-1 in
Material
Carbon Steel
Material Grade
12L14
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR12L14/1250-48
Zoro #
G914562110
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
4 ft
Outside Diameter
1 1/4 in

Details

Standards
A108, A29, A519, A576
Material
Carbon Steel
Item
Carbon Steel Rod
Material Grade
12L14
System of Measurement
Inch
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
163 BHN
Shape
Rod
Heat Treatable
Heat Treatable
Machinability
100 %
Rockwell Hardness
80 HRB
Tensile Strength
78,000 psi
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.