Zoro Homepage

Carbon Steel Rod, 1045, 60 HRB, 7 ft

  • Mfr # CR1045GS/1-84

  • Zoro # G115812298


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Shape
Rod
Fabrication
Cold Rolled
Material Grade
1045
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1045GS/1-84
Zoro #
G115812298
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7 ft
Outside Diameter
1 in

Details

Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Item
Carbon Steel Rod
Shape
Rod
Fabrication
Cold Rolled
Material Grade
1045
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Tensile Strength
81,900 psi
Yield Strength
75,000 psi
Rockwell Hardness
60 HRB
Brinell Hardness
170 BHN
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Rod, Material Grade 1045, Overall Length 7 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance Not Applicable, Yield Strength 75,000 psi, Fabrication Cold Rolled, Rockwell Hardness 60 HRB, Brinell Hardness 170 BHN, Tensile Strength 81,900 psi, Includes Material Certificate No Certificates Included, Standards AISI C1045, ASTM A108, ASTM A29, UNS G10450, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.