Zoro Homepage

Carbon Steel Rod, 12 ft L, 1 1/8" dia.

  • Mfr # 7642_144_0

  • Zoro # G016339757


product price: $342.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7642_144_0
Zoro #
G016339757
UPC #
-
Country of Origin
Multiple

Details

Item
Carbon Steel Round Bar 1144

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 ft, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 90,000 psi, Fabrication Cold Rolled, Rockwell Hardness 95 HRB, Brinell Hardness 210 BHN, Tensile Strength 108,000 psi, Machinability 83 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Test Report, Standards ASTM-A108, ASTM-A29, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.